Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38120
Zoro # G7028371
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-38120
- Zoro # G7028371
- UPC # 00963041023646
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 20mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Category Type | Impact Socket |
Finish | black oxide |
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T15 (12915)
- BLACK & DECKER Boot Foot (242393-00)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35233)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Impact Socket (SID22025)
- K-Tool International Impact Sockets