Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33520
Zoro # G7000800
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33520
- Zoro # G7000800
- UPC # 00769622335203
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Swivel |
Category Type | Impact Socket |
Finish | black oxide |
Description
Swivel Impact Socket,6 pt.,1/2 In.Drve,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- CRAFTSMAN Adj. Wrench, 1 3/8" Jaw Capacity, 10" L (CMMT81623)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33522)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33124)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33220)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Impact Socket (SID12110)
- K-Tool International Impact Sockets