Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33518
Zoro # G7000861
original price:
$19.08
16% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33518
- Zoro # G7000861
- UPC # 00769622335180
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Swivel |
Finish | black oxide |
Description
Swivel Impct Socket,6 pt.,1/2 In.Drve,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- IRWIN Insert Bit Set, 8 Pieces, 1/4" Shank (1899884)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'6)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- K-TOOL INTERNATIONAL K Tool International KTI35027 1 Inch Dr x 13/16 Inch Square x 1-1/2 Inch Hex Budd Wheel Impact Socket (KTI35027)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38115)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39138)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1916F)
- K-Tool International Sockets & Ratchets