Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-33138
Zoro # G7028100
Sold in multiples of 2 for $22.10
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33138
- Zoro # G7028100
- UPC # 00769622331380
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Finish | black oxide |
Description
Shllw 6 Pnt Impct Socket,1/2 In.Dr,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- ERGODYNE Tall Safety Bolt Bag (14428)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33220)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- K-Tool International Impact Sockets