Shop All Sockets
K-Tool International
1/2" Drive, 9/16" SAE Socket, 6 Points
Mfr # KTI-23218
Zoro # G7000030
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23218
- Zoro # G7000030
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Socket,Chrome,Deep,6 pt.,1/2 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Deep Impact Socket (5-3221)
- GROZ Brass Pocket Caliper, 4", Calipers (1304)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23224)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL Sliding T-Handle Socket (KTI-24070)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- WESTWARD 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (10E211)
- K-Tool International Sockets