Shop All Sockets
K-Tool International
1/2" Drive, 9/16" SAE Socket, 6 Points
Mfr # KTI-23118
Zoro # G7026938
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23118
- Zoro # G7026938
- UPC # 00769622231185
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 9/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated |
Description
Stndrd 6 Pnt Socket,1/2 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- MORSE 9/16" Bi-Metal Hole Saw (MHS09)
- CMT Router Bit, Carbide Tipped, 2-43/64 in. L (861.548.11)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23114)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/8" SAE Socket, 6 Points (KTI-23112)
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point (82018R)
- K-Tool International Sockets