Shop All Sockets
K-Tool International
1/2" Drive, 7/16" SAE Socket, 6 Points
Mfr # KTI-23214
Zoro # G7025772
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23214
- Zoro # G7025772
- UPC # 00769622232144
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep 6Pt Chrome Socket,1/2 In.Dr,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- EAZYPOWER 1/2-20 NF Tap and 29/64" Titanium M2 HSS Drill Bit, 2 pc (83263)
- BETA Safety utility knife with retractable blade, Includes 3 blades (017720040)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-5/16" SAE Socket, 6 Points (KTI-24142)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket (KTI-22224)
- K-TOOL INTERNATIONAL Sliding T-Handle Socket (KTI-24070)
- URREA 3/8"drive, 7mm, 6 point short socket. (5207HM)
- K-Tool International Sockets & Ratchets