Shop All Sockets
K-Tool International
1/2" Drive, 7/16" SAE Socket, 6 Points
Mfr # KTI-23114
Zoro # G7026892
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23114
- Zoro # G7026892
- UPC # 00769622231147
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 7/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Stndrd 6 Pnt Socket,1/2 In.Dr,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- GEARWRENCH 14 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86759)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- K-TOOL INTERNATIONAL 1/2" Drive, 1/2" SAE Socket, 6 Points (KTI-23116)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/16" SAE Socket, 6 Points (KTI-23134)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- K-Tool International Sockets