Shop All Sockets
K-Tool International
1/2" Drive, 3/4" SAE Socket, 6 Points
Mfr # KTI-23124
Zoro # G7026700
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23124
- Zoro # G7026700
- UPC # 00769622231246
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 3/4" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Stndrd 6 Pnt Chrome Socket,1/2 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- WESTWARD 7/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX06)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points (KTI-27115)
- K-TOOL INTERNATIONAL Chrome Spline Socket 3/8" Drive 7/8", 202 (KTI20228)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 12 Points (KTI-27417)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- K-Tool International Sockets