Shop All Sockets
K-Tool International
1/2" Drive, 28mm Metric Socket, 6 Points
Mfr # KTI-28128
Zoro # G7028310
product price: $3.05
/ea
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Spindle Nut
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28128
- Zoro # G7028310
- UPC # 00769622281289
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 28mm |
Details
Socket Type | Spindle Nut |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated |
Description
Stndrd 6 Pnt Socket,1/2 In.Dr,28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG SS Pock Caliper (132ME)
- AMPG Thread Measuring Triangle Set (Z9035)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- K-TOOL INTERNATIONAL Sp"ner Handle, 1/4" Drive (KTI21061)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- K-TOOL INTERNATIONAL K Tool International KTI27409 Socket .38in. Drive 12 Point Deep 9mm (KTI27409)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Deep S (CMMT12093)
- K-Tool International Sockets & Ratchets