Shop All Sockets
K-Tool International
1/2" Drive, 24mm Metric Socket, 6 Points
Mfr # KTI-28224
Zoro # G7028119
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-28224
- Zoro # G7028119
- UPC # 00769622282248
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 24mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep 6 Pnt Socket,1/2 In.Dr,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- K-TOOL INTERNATIONAL 1/2" Drive, 10mm Metric Socket, 6 Points (KTI-28210)
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points (KTI-28220)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- K-Tool International Sockets