Shop All Sockets
K-Tool International
1/2" Drive, 22mm Metric Socket, 6 Points
Mfr # KTI-28222
Zoro # G7028049
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28222
- Zoro # G7028049
- UPC # 00769622282224
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 22mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep 6 Pnt Socket,1/2 In.Dr,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ninja Cover 6 Inch (18085)
- KEMP USA Kemp Whistle Rope Lanyard, Black, (10-429-BLK)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- K-TOOL INTERNATIONAL Chrome Spline Socket 3/8" Drive 7/8", 202 (KTI20228)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket (KTI-22224)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27220)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- K-Tool International Sockets & Ratchets