Shop All Sockets
K-Tool International
1/2" Drive, 21mm Metric Socket, 6 Points
Mfr # KTI-28221
Zoro # G7028012
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-28221
- Zoro # G7028012
- UPC # 00769622282217
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 21mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep 6 Pnt Socket,1/2 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 2 (15214)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- MILWAUKEE TOOL Jobsite Backpack (48-22-8200)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- K-TOOL INTERNATIONAL 1/2" Drive, 10mm Metric Socket, 6 Points (KTI-28210)
- K-TOOL INTERNATIONAL 1/2" Drive, 23mm Metric Socket, 6 Points (KTI-28223)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-1/4" SAE Socket, 12 Points (KTI-24173)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket, 12 Points (KTI-22416)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (8416)
- K-Tool International Sockets & Ratchets