Shop All Sockets
K-Tool International
1/2" Drive, 20mm Metric Socket, 6 Points
Mfr # KTI-28220
Zoro # G7028030
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28220
- Zoro # G7028030
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 20mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep 6 Pnt Socket,1/2 In.Dr,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- MARSON Mandrel & Nosepiece, 6mm, Steel (34626)
- K-TOOL INTERNATIONAL 1/2" Drive, 10mm Metric Socket, 6 Points (KTI-28210)
- K-TOOL INTERNATIONAL 1/2" Drive, 23mm Metric Socket, 6 Points (KTI-28223)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27224)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- K-TOOL INTERNATIONAL 3/8" Drive, 25mm Metric Socket, 6 Points (KTI-27125)
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZU6)
- K-Tool International Sockets