Shop All Sockets
K-Tool International
1/2" Drive, 15/16" SAE Socket, 6 Points
Mfr # KTI-23130
Zoro # G7000082
product price: $3.05
/ea
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23130
- Zoro # G7000082
- UPC # 00769622231307
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 15/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket,Chrome,Stan,6 pt.,1/2 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Repl Jaw Pad, Vise, Neoprene, Non-Marking (346NM)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- K-TOOL INTERNATIONAL 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (KTI-28122)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26155)
- K-TOOL INTERNATIONAL 1/2" Drive, 28mm Metric Socket, 6 Points (KTI-28128)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 28 mm L.45 mm (03030028)
- K-Tool International Sockets & Ratchets