Shop All Sockets
K-Tool International
1/2" Drive, 14mm Metric Socket, 6 Points
Mfr # KTI-28214
Zoro # G7060492
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-28214
- Zoro # G7060492
- UPC # 00769622282149
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 14mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket 1/2 Dr Deep 6 Pt 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- DYNABRADE 4" L Reciprocating File (90901)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points (KTI-28220)
- K-TOOL INTERNATIONAL 1/2" Drive, 15mm Metric Socket, 6 Points (KTI-28215)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/8" SAE Socket, 6 Points (KTI-23112)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27110)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- K-Tool International Sockets