Shop All Sockets
K-Tool International
1/2" Drive, 13mm Metric Socket, 6 Points
Mfr # KTI-28213
Zoro # G7000493
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28213
- Zoro # G7000493
- UPC # 00769622282132
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,6 pt.,1/2 In.Drive,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- MIGHTY MAXX Wrench Adjustable 8in (083-11108)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- K-TOOL INTERNATIONAL 3/4" Drive, 1" SAE Socket, 6 Points (KTI-24132)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 6 Points (KTI-22210)
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- K-TOOL INTERNATIONAL 1/4" Drive, 11mm Metric Socket, 6 Points (KTI-26211)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- K-Tool International Sockets & Ratchets