Shop All Sockets
K-Tool International
1/2" Drive, 1" SAE Socket, 6 Points
Mfr # KTI-23232
Zoro # G7000119
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-23232
- Zoro # G7000119
- UPC # 00769622232328
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Socket,Chrome,Deep,6 pt.,1/2 In.Dr,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- MAKITA 12V max CXT® 3/8" Drill/Driver (FD09Z)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23224)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- K-TOOL INTERNATIONAL 1/2" Drive, 5/8" SAE Socket, 6 Points (KTI-23220)
- K-TOOL INTERNATIONAL 1/4" Drive, Socket Set, SAE, Metric Socket (KTI20020)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/32" SAE Socket, 6 Points (KTI-21107)
- K-TOOL INTERNATIONAL 1/4" Drive, 8mm Metric Socket, 6 Points (KTI-26108)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive Metric fits Regular and Deep (1204)
- K-Tool International Sockets