Shop All Sockets
K-Tool International
1/2" Drive, 1-5/16" SAE Socket, 6 Points
Mfr # KTI-23242
Zoro # G7000170
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23242
- Zoro # G7000170
- UPC # 00769622232427
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-5/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket,Chrome,Deep,6 pt.,1/2 In.Dr,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- HOUGEN 55MM X 50MM 12,000-Series Annular Cutter (12455)
- RIDGID Replacement Blade for 3ARC4 (RCB-2375)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/16" SAE Socket, 6 Points (KTI-24138)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- K-Tool International Sockets