Shop All Sockets
K-Tool International
1/2" Drive, 1-1/4" SAE Socket, 6 Points
Mfr # KTI-23140
Zoro # G7000012
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23140
- Zoro # G7000012
- UPC # 00689018736073
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/4" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket,Chrome,Stan,6 pt.,1/2 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008765)
- TUNGALOY Clamp Screw, Turning-A (6852685)
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-20214)
- K-TOOL INTERNATIONAL K Tool International KTI21830 Socket Torx T-30 0.25 Inch Drive (KTI21830)
- K-TOOL INTERNATIONAL 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (KTI-28122)
- K-TOOL INTERNATIONAL 0.37 in. Drive Chrome Spline Socket, 19 mm (KTI-20719)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/8" SAE Socket, 6 Points (KTI-24176)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- K-Tool International Sockets & Ratchets