Shop All Sockets
K-Tool International
1/2" Drive, 1-1/2" SAE Socket, 6 Points
Mfr # KTI-23248
Zoro # G7056493
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Heating Element
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23248
- Zoro # G7056493
- UPC # 00031113046630
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1-1/2" |
Details
Socket Type | Heating Element |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Heating Element Socket |
Features | Heat Treated |
Description
Heating Element Socket 1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- BON TOOL Bon 22-306 Screed, Mag 1 1/2" X 3 1/2", 6 Foot (22-306)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- K-TOOL INTERNATIONAL Sp"ner Handle (KTI-21060)
- K-TOOL INTERNATIONAL 3/8" Drive, 25mm Metric Socket, 6 Points (KTI-27125)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- K-Tool International Sockets