Shop All Pipe Wrenches
K-Tool International
10" L Cast Iron Pipe Wrench, 10"
Mfr # KTI-49010
Zoro # G7001543
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Handle Material Cast Iron
- Features Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-49010
- Zoro # G7001543
- UPC # 00769622490100
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Pipe Wrench,10" |
Handle Material | Cast Iron |
Features | Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile |
Description
Pipe Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- ZORO SELECT Rivet NutGun, 10-24, 1/4-20, 5/16-18, 3/8-16 (5TUW5)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11719)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- PROTO 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (J836A)
- K-Tool International Pipe Wrenches