Shop All Impact Socket Adapters
K-Tool International
1" Drive Socket Adapter SAE
Mfr # KTI-35024
Zoro # G7023088
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Fastening in Tight Spaces
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-35024
- Zoro # G7023088
- UPC # 00769622350244
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | Fastening in Tight Spaces |
Description
Female 1 In.X3/4 In. Male Impct Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63252)
- CENTURY DRILL & TOOL 9" L x Masonry Cutting Carbide Grit Reciprocating Blade, 9 in. (07859)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34032)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- VULCAN Adapter Impact 3/8 X 1/2 In Dr (MT6580308)
- SK HAND TOOLS Adapters Set, 9 Piece Universal/Adapters (4010)
- K-Tool International Sockets & Ratchets