Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket 6
Mfr # KTI-35233
Zoro # G7022281
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Budd wheel Impact
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-35233
- Zoro # G7022281
- UPC # 00769622352330
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 33mm |
Details
Socket Type | Budd wheel Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Budd Wheel Impact Socket, 1 In. Dr x 33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38518)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-32224)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- K-Tool International Sockets & Ratchets