Shop All Impact Sockets
K-Tool International
1" Drive Impact Socket 6
Mfr # KTI-35154
Zoro # G7037429
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-35154
- Zoro # G7037429
- UPC # 00769622351548
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Category Type | Impact Socket |
Description
Impact Socket 1-11/16 In.,1 In. Drve Short 6Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Black Oxide (J5260-06B)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- WESTWARD 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (39CG51)
- EXCEL BLADES #15 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (15)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39138)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38126)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33232)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- K-Tool International Sockets & Ratchets