Shop All Label Maker Ribbons
K-Sun
Thermal Transfer Ribbon, 4" W, 98 ft. 4" L, Black
Mfr # 48602
Zoro # G7234689
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PEARLabel 400iXL
- Color Black
- Ink Color Black
- Length 98 ft. 4"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Sun
- MFR # 48602
- Zoro # G7234689
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 98 ft. 4" |
Width | 4" |
Ribbon Length | 1,181 ft |
Size (WxL) - Label Printer Ribbons | 4 in x 1,181 ft |
Ribbon Width | 4 in |
Details
Printer Series Compatibility | PEARLabel 400iXL |
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Standards | RoHS Compliant |
Labels per Roll | Continuous |
Ribbon Color | Black |
Material Properties | Chlorine Free |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | 400iXL |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 490R19, Compatible Mfr Part Number 400iXL, Material Properties Chlorine Free, Printer Series Compatibility PEARLabel 400iXL, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 1,181 ft, Ribbon Width 4 in, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- ACCU-MARK Extra-Large, Hi-Vis Marking Flag (AXFP5)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 200 (SRX R5F002AAA)
- BROTHER Label, Black/Clear, .94" x 49.2 ft. (TX1511)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- BRADY Label, 1 1/2 in W, White (M6-29-423)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- K-Sun Safety Labels