Shop All Label Maker Tapes, Labels, Signs & Tags
K-Sun
Label Tape, White, Labels/Roll: Continuous
Mfr # 48001
Zoro # G7234573
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PEARLabel 400iXL
- For Use With PEARLabel 400iXL
- Color White
- Width 4"
- Length 49 ft. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Sun
- MFR # 48001
- Zoro # G7234573
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 49 ft. 2" |
Roll Length | 49 5/32 ft |
Label Width | 2 in |
Roll Size | 2 in x 49 5/32 ft |
Label Size (WxL) | 2 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 490R19, Compatible Mfr Part Number 400iXL, Label Color White, Label Finish Semi-Gloss, Label Material Polyethylene Olefin, Printer Series Compatibility PEARLabel 400iXL, Recommended Ribbon 490R36, 490R37, 490R38, 490R39, 490R40, Roll Length 49 5/32 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® 75FFP100 P100 Low Profile Respirator Filter, 2/Pk (75FFP100)
- ENPAC Storm Sentinel Insert, 36"x48", NoOverflow (4320-NO)
- IMPACTO Anti-Vibration Gloves, Half, L, PR (VI4747)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Ylw, PK100 (ANGLEY)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- BRADY Label, 1 in W, White (M6-17-473)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY Label (M21-500-581-WT)
- K-Sun Safety Labels