Shop All Window Screen Clips & Frame Corners
K & S Precision Metals
K & S Precision Metals 800284 0.05 in. OD x 36 in. Music Wire - 4 Per Pack
Mfr # 800284
Zoro # G604087282
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & S Precision Metals
- MFR # 800284
- Zoro # G604087282
- UPC # 614121105027
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Music Wire
- Size: 0.05 in.
- Tube Size: 36 in.
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb. (1VZV2)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 (5JJY0)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- PRIME-LINE Diecast Zinc 1-3/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5696)
- PRIME-LINE FRME CRNR 1/4""BRZ 100BX (PL 14297)
- PRIME-LINE Prime Line PL 15756 Sandstone Tan Screen Frame Corner - 20 Pack (123593)
- PRIME-LINE Screen Frame Corner, 7/16 in. x 3/4 in., Bronze Plastic 4 Pack (PL 7725)
- PRIME-LINE 7/16 in. Deep Reach Storm Door Panel Clip 8 Pack (T 8730)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- K & S Precision Metals Window Screen Clips & Frame Corners