Shop All Picture Hangers & Mirror Hanging Hardware
K & S Precision Metals
K & S Precision Metals 694190 0.13 in. OD x 36 in. Music Wire
Mfr # 694190
Zoro # G204039889
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & S Precision Metals
- MFR # 694190
- Zoro # G204039889
- UPC # 614121105072
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Music Wire
- Size: 0.13 in.
- Tube Size: 36 in.
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Authorization Card, Paper, For Keys (G21)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP9256160195)
- HAGER Antique Brass Hinge RC184245.BX (33313)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- BALANCED HANGER Always Level Metallic Silver Heavy Duty Mirror/Picture Hanging Kit 75 lb 1 pk (62304)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 CLR Mirror Holder (N260-349)
- PRIME-LINE 2-7/8 in. to 3-11/16 in. Steel Zinc Plated Finish Picture and Mirror Hanger Single Pack (U 9131)
- MIDWEST FASTENER 1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK (66212)
- OOK Hanger Picture Pro 50Lb Cap (50025)
- MIDWEST FASTENER Nickel Spring Load Hangmaster Mirror Clip Set 2PK (66213)
- K & S Precision Metals Picture Hangers & Mirror Hanging Hardware