Shop All Cord Reels
K & H Industries
70 ft. 16/4 Retractable Cord Reel 600VAC Voltage
Mfr # RTFA4L-WW-B16O
Zoro # G6084123
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Tension Method Field Convertible
- Wire Size 16 AWG
- Retractable Cord Length 70 ft
- Feeder Cord Ending Flying Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & H Industries
- MFR # RTFA4L-WW-B16O
- Zoro # G6084123
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 70 ft |
Cord Length - Ext. Cords and Outlet Strips | 70 ft. |
Overall Width | 14 1/2 in |
Feeder Cord Length | 6 ft |
Overall Height | 15 in |
Overall Depth | 10 1/2 in |
Cord Length | 70 ft. |
Description
Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 70 ft, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Field Convertible, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- K & H Industries Cord Reels