Shop All Cord Reels
K & H Industries
50 ft. 14/3 Retractable Cord Reel 600VAC Voltage
Mfr # RTFM4L-WW-B14K
Zoro # G6084150
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Wire Size 14 AWG
- Retractable Cord Length 50 ft
- Feeder Cord Ending Flying Lead
- Reel Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & H Industries
- MFR # RTFM4L-WW-B14K
- Zoro # G6084150
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Retractable Cord Length | 50 ft |
Overall Height | 15 in |
Overall Depth | 14 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Feeder Cord Length | 6 ft |
Overall Width | 14 1/2 in |
Cord Length | 50 ft. |
Description
Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- SURGE TRAP Surge Protection Device, 1 Phase, 120V AC (STXR120P05N)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25143 (HBLI25143)
- K & H Industries Cord Reels