Shop All Cord Reels
K & H Industries
30 ft. 16/3 Retractable Cord Reel 600VAC Voltage
Mfr # RTFD3L-WW-B16G
Zoro # G6084141
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Tension Method Field Convertible
- Retractable Cord Length 30 ft
- Wire Size 16 AWG
- Feeder Cord Ending Flying Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & H Industries
- MFR # RTFD3L-WW-B16G
- Zoro # G6084141
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 30 ft |
Wire Size | 16 AWG |
Overall Depth | 10 1/2 in |
Feeder Cord Length | 6 ft |
Overall Height | 15 in |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Overall Width | 14 1/2 in |
Cord Length | 30 ft. |
Description
Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Field Convertible, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-2 NC-st (XCSDMC7905)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage (FZ8140503)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- K & H Industries Cord Reels