Shop All Cord Reels
K & H Industries
25 ft. 12/3 Retractable Cord Reel 120VAC Voltage
Mfr # RTBB3L-WW-J12F
Zoro # G6084080
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Tension Method Ratchet Lock
- Retractable Cord Length 25 ft
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K & H Industries
- MFR # RTBB3L-WW-J12F
- Zoro # G6084080
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 25 ft |
Wire Size | 12 AWG |
Overall Width | 7 3/4 in |
Overall Depth | 12 in |
Overall Height | 13 13/16 in |
Feeder Cord Length | 6 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Cord Length | 25 ft. |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Yellow, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (911-9)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- K & H Industries Cord Reels