Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RX100028
Zoro # G711131267
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RX100028
- Zoro # G711131267
- UPC # 0841007112194
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1/4 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X50)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- K-Flex Usa Pipe Insulation