Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR100138
Zoro # G911131135
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR100138
- Zoro # G911131135
- UPC # 0841007140999
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- ZURN JP2370-H - Half Grate for the FD2370 Floor Sink (JP2370-H)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068318)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- JONES STEPHENS 5in. Insulation Kit With Poly Sleeves (G55400)
- K-Flex Usa Pipe & Tubing Insulation