Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR100118
Zoro # G311131094
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR100118
- Zoro # G311131094
- UPC # 0841007138774
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Black Pipe Sch 80 (90220)
- FROST KING Foam Faucet Cover Protector (FC1)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100118)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- K-Flex Usa Pipe & Tubing Insulation