Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR100038
Zoro # G311130974
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR100038
- Zoro # G311130974
- UPC # 0841007145468
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 3/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Ha416 Limit Switch (HH18HA416)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- PURTEST Home Water Analysis Kit (77777)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- K-FLEX USA Rubber Pipe Insulation (6RSR048038)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068358)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- K-Flex Usa Pipe & Tubing Insulation