Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR068218
Zoro # G311131070
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Installation Style Unslit
- Tube Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR068218
- Zoro # G311131070
- UPC # 0841007139467
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800075PG1000)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068158)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068400)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068448)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- K-Flex Usa Pipe Insulation