Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR068158
Zoro # G911131036
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Installation Style Unslit
- Tube Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR068158
- Zoro # G911131036
- UPC # 0841007139450
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3195B101.020)
- MOEN Stop Tube, Tub And Shower (96987)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9953)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100318)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068348)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068158)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100418)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS03838)
- K-Flex Usa Pipe Insulation