Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR068138
Zoro # G811131112
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Installation Style Unslit
- Tube Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR068138
- Zoro # G811131112
- UPC # 0841007138446
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 3/4 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- B & K 1 BRS Pex Ball Valve (107-345NL)
- BLACK SWAN Economy Test Plugs 6" (17190)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068118)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100318)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048348)
- K-Flex Usa Pipe & Tubing Insulation