Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR048138
Zoro # G911131173
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Installation Style Unslit
- Tube Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR048138
- Zoro # G911131173
- UPC # 0841007138385
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL-FC)
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- K-FLEX USA 2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068238)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100258)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- K-Flex Usa Pipe & Tubing Insulation