Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR048058
Zoro # G911131074
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RSR048058
- Zoro # G911131074
- UPC # 0841007138354
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1075STE132)
- CHICAGO FAUCET Valve Body Locknut, Rough Brass (49-004JKRBF)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- ZORO SELECT 1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNB4)
- K-FLEX USA Rubber Pipe Insulation (6RSR068138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068068)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS03810)
- K-Flex Usa Pipe Insulation