Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RSR048048
Zoro # G611131244
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Flex Usa
- MFR # 6RSR048048
- Zoro # G611131244
- UPC # 0841007138347
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 1/2 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (T27867-CZ)
- WESTBRASS Traditional Pedestal Lavatory Kit, Cross Handles in Powder coated Flat Black (D1838L-62)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 72 Inch Extended Length Stainless (4401469)
- ALLPOINTS Drain Lock, Floor Sink , 4", T45 (1021167)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068138)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068418)
- K-Flex Usa Pipe Insulation