Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100448
Zoro # G611131251
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Green Environmental Properties Halogen Free
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100448
- Zoro # G611131251
- UPC # 0841007104083
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Green Environmental Properties | Halogen Free |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- IPS 1/2 in. Male Sweat Arrestor (86601)
- MOEN Aerator (143326)
- JMF Company 1/2 in. Flare X 3/8 in. D MPT Yellow Brass Inverted Elbow (4367819)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048418)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RX100448)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- ARMACELL 2-5/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT25812)
- K-Flex Usa Pipe & Tubing Insulation