Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100400
Zoro # G311131216
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Green Environmental Properties Halogen Free
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100400
- Zoro # G311131216
- UPC # 0841007104052
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Green Environmental Properties | Halogen Free |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 4 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- 3M Solid Filter Cartridge, 20 gpm, 75 Micron, 2.6" O.D., 20 in H (RT20Q16G20NN)
- BOBRICK Frameless Mirror (942)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- K-FLEX USA 2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068238)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068218)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT07838S)
- K-Flex Usa Pipe Insulation