Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100318
Zoro # G911131159
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Installation Style Unslit
- Tube Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100318
- Zoro # G911131159
- UPC # 0841007104014
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Installation Style | Unslit |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- TECHNIFIT Fitting, PTC, Double Male Banjo, 8mm x 1/4" Male BSPT (R) (PHL08-02(2))
- MILWAUKEE VALVE 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 2)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048158)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068358)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100258)
- K-Flex Usa Pipe & Tubing Insulation