Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100258
Zoro # G811131136
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100258
- Zoro # G811131136
- UPC # 0841007103963
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Tubing Cutter (W702C)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- K-FLEX USA Rubber Pipe Insulation (6RSR048058)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068448)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068238)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (508-AC7810)
- K-Flex Usa Pipe & Tubing Insulation