Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100238
Zoro # G611131213
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Green Environmental Properties Halogen Free
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100238
- Zoro # G611131213
- UPC # 0841007103932
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Green Environmental Properties | Halogen Free |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- COMMAND Shower Caddy Stn Nkl (BATH31-SN-ES)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150 psi, PVC (V0075150)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068348)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- K-Flex Usa Pipe Insulation