Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100200
Zoro # G311131179
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Green Environmental Properties Halogen Free
- Tube Style Unslit
- Installation Style Unslit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100200
- Zoro # G311131179
- UPC # 0841007103871
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Green Environmental Properties | Halogen Free |
Tube Style | Unslit |
Installation Style | Unslit |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP126JR)
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-24)
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048078)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048200)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- K-Flex Usa Pipe & Tubing Insulation