Shop All Pipe Insulation
K-Flex Usa
Rubber Pipe Insulation
Mfr # 6RHFN100058
Zoro # G811131211
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Tube Style Unslit
- Installation Style Unslit
- Green Environmental Properties Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Flex Usa
- MFR # 6RHFN100058
- Zoro # G811131211
- UPC # 0841007103680
- Country of Origin Multiple
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Pipe Insulation Tube |
Tube Style | Unslit |
Installation Style | Unslit |
Green Environmental Properties | Halogen Free |
Description
Pipe Insulation Tube, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 1 in, Form Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068058)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068158)
- K-FLEX USA Rubber Pipe Insulation (6RSR048038)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048348)
- K-FLEX USA 2" x 6 ft. Pipe Insulation Tube, 3/4 in Wall (6RHFN068238)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068078)
- K-Flex Usa Pipe Insulation